BUSS S500-315-R S500 315mA BUSS FUS

Item #: 328924

Cat #: S500-315-R

UPC: 051712644150

to view pricing and more.
Documents & Guides
BUS S500-315-R S500 315MA BUS

Overview

BUS S500-315-R S500 315MA BUS
Also known as: 051712644150, S500-315-R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 0.315
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 80
Interrupt Rating AC: 35
Diameter: 5 mm
Amps: 0.315
Volts AC: 250
Interrupt Rating DC: 80
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge