
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 3-1
Item #: 329003
Cat #: AGC-3-1/2-R
UPC: 051712655125
to view pricing and more.
Documents & Guides
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 3-1/2 A, 250 V, 100 A, 10 kA, Cylindrical
Overview
Small Dimension Fast Acting Fuse With Nickel Plated Brass Caps, 3-1/2 A, 250 V, 100 A, 10 kA, Cylindrical
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.? Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712655125, AGC-3-1/2-R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 3.500 |
| Interrupt Rating DC: | 100 kA |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Amps: | 3.500 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |