1
more

Fuse, 30A Class RK1 Fast-Acting Solar, 600V AC/DC
Item #: 329009
Cat #: KWS-R-30
UPC: 051712658805
to view pricing and more.
Documents & Guides
30 AMP Class RK1 Fast-Acting Solar Photovoltaic (PV) Fuse, 600Vdc, Current Limiting
Overview
30 AMP Class RK1 Fast-Acting Solar Photovoltaic (PV) Fuse, 600Vdc, Current Limiting
Also known as: 051712658805, KWS-R-30
Specifications
| Speed: | Fast Acting |
| Class: | RK1 |
| Volts DC: | 600 |
| Amps: | 30 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Family / Style: | KWS |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Family / Style: | KWS |
| Interrupt Rating AC: | 200 kA |
| Class: | RK1 |
| Amps: | 30 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |