REXEL logo

Tape, Detectable Underground, LGND: Caution Buried Electric Line Below, Red

Item #: 32906
Cat #: 42-201
UPC: 783250422012
Sign In or Register to view pricing and more.
Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 MIL, Elongation: 80 PCT ASTM D882-75B, Composition: IDEAL Specs: Bottom Layer PE, Top Layer PET, Foil Industry Standard, Tensile Strength: 35 LB/IN (15000 PSI) ASTM D882, For Protection, Location And Identification Of Underground Utility Installations

Product Overview

Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 MIL, Elongation: 80 PCT ASTM D882-75B, Composition: IDEAL Specs: Bottom Layer PE, Top Layer PET, Foil Industry Standard, Tensile Strength: 35 LB/IN (15000 PSI) ASTM D882, For Protection, Location And Identification Of Underground Utility Installations
Also known as: 783250422012, 42-201, magnetic tape

Documents

Frequently Bought Together (52)
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Bochner
TD60-USA Duct Tape, 2" X 60yd, Made In USA
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
30090ELB 3" PVC Elbow, 90°, Schedule 40
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
400FA 4" PVC Female Terminal Adapter.
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
200FA 2" PVC Female Terminal Adapter.
Superstrut
703-2-EG Strut Strap, Universal, 2", Steel/Zinc Plated
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
10080 1" PVC Conduit, 10', Schedule 80
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
GRC10090 1" Rigid Elbow, 90°, Steel
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
30090ELB 3" PVC Elbow, 90°, Schedule 40
Thomas & Betts
BU-506 Conduit Bushing, Insulating, 2", Threaded, Non-Metallic
Appleton
L-600 Conduit Locknut, 2", Steel
3M
365 3" x 1000' Orange "Caution Buried Fiber Optic Line Below" Buried Barricade Tape
3M
302 "Caution Buried Electric Line" Buried Barricade Tape, 3" x 1000'

Specifications

Product Width: 3 in
Color: Red
Type: Detectable
Length: 1000 ft
Product Width: 3 in
Type: Detectable
Color: Red
Length: 1000 ft

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)