Wireway End Plate, 12" x 12", Type 1, Galvanized, No KO

Item #: 329073
Cat #: 12-EC
UPC: 806101009160
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Galvanized, No Knockout

Overview

Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Galvanized, No Knockout
Also known as: 806101009160, 12-EC

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)