This product has been discontinued.
This product may not be available in all locations.
3
more

Starter, Manual, Toggle Style, 20A, 480/600VAC, NEMA 1
Item #: 329083
Cat #: TC2368
UPC: 783164000962
to view pricing and more.
Documents & Guides
Starter, Manual, Toggle Style, 30 Amp , 240 Volt AC, 20 Amp, 480/600 Volt AC, NEMA 1
Overview
Starter, Manual, Toggle Style, 30 Amp , 240 Volt AC, 20 Amp, 480/600 Volt AC, NEMA 1
Also known as: 783164000962, TC2368
Specifications
| Poles: | 3 |
| Volts AC: | 480, 240, 600 |
| Type: | Starter, Manual, Toggle |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 20, 30 |
| Poles: | 3 |
| Type: | Starter, Manual, Toggle |
| Amps: | 20, 30 |
| Volts AC: | 480, 240, 600 |
| IP/NEMA Rating: | NEMA 1 |