Push Button, Extended, Red, Legend "STOP", Plastic, Operator Only

Item #: 32909

Cat #: 800FP-E402

UPC: 662073569084

to view pricing and more.
Documents & Guides
Push Button, Extended, Red, Legend "STOP", Plastic, Momentary, Operator Only *** Rockwell Automation Preferred Product ***

Overview

Push Button, Extended, Red, Legend "STOP", Plastic, Momentary, Operator Only *** Rockwell Automation Preferred Product ***

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-E402 from Rockwell Automation® is an extended, 22 mm momentary push button with no power module. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073569084, 800FP-E402

Specifications

IP/NEMA Rating: IP66
Color: Red
Type: Extended, Momentary, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Special Program: Rockwell Automation Preferred Product
IP/NEMA Rating: IP66
Type: Extended, Momentary, Pushbutton
Family / Style: 800F
Special Program: Rockwell Automation Preferred Product
Color: Red
Size: 22.5 mm
Material: Plastic