Cable Tie, Weather Resistant Polypropylene, 14-1/2" Long, Green, 250/PK

Item #: 329097

Cat #: PLT4H-TL5

UPC: 074983539529

to view pricing and more.
Cable Tie, Weather Resistant Polypropylene, Light-Heavy Cross Section, 14-1/2" Long, .300" Wide, .075" Thick, Green, 250/PK, Curved Tip

Overview

Cable Tie, Weather Resistant Polypropylene, Light-Heavy Cross Section, 14-1/2" Long, .300" Wide, .075" Thick, Green, 250/PK, Curved Tip
Also known as: 074983539529, PLT4H-TL5

Specifications

Color: Green
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.500 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Color: Green
Weight Capacity: 120 lbs
Length: 14.500 in
Family / Style: Pan-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in