
Fuse, Fast-Acting Glass, 1/4" x 1-1/4", 3-2/10A, 250VAC
Item #: 329102
Cat #: AGC-3-2/10
UPC: 051712703765
to view pricing and more.
Documents & Guides
Fuse, Fast-Acting Glass, 1/4" x 1-1/4", 3-2/10A, 250VAC3-2/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250 VAC, Nickel-Plated Brass Endcaps
Overview
Fuse, Fast-Acting Glass, 1/4" x 1-1/4", 3-2/10A, 250VAC3-2/10 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250 VAC, Nickel-Plated Brass Endcaps
Also known as: 051712703765, AGC-3-2/10
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 3.200 |
| Interrupt Rating DC: | 100 kA |
| Length: | 1 1/4 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 3.200 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |