Hook & Loop Cable Ties, Orange, 15' Roll

Item #: 329149

Cat #: HLS-15R3

UPC: 074983541539

to view pricing and more.
Documents & Guides
Hook & Loop Cable Ties, Orange, 15' Roll, .330" Wide, 40lb Tensile Strength

Overview

Hook & Loop Cable Ties, Orange, 15' Roll, .330" Wide, 40lb Tensile Strength
Also known as: 074983541539, HLS-15R3

Specifications

Color: Orange
Width: 0.330 in
Weight Capacity: 40 lbs
Length: 15 ft
Color: Orange
Weight Capacity: 40 lbs
Width: 0.330 in
Length: 15 ft