Cable Tie, 28.3L (719mm), Extra-Heavy, 25/PK

Item #: 329160

Cat #: PLT8EH-Q0

UPC: 074983542307

Sign In or Register to view pricing and more.
Pan-Ty® lashing tie, extra-heavy cross section, 28.3 (719mm) length, weather resistant nylon 6.6, black, 25/PK

Overview

Pan-Ty® lashing tie, extra-heavy cross section, 28.3 (719mm) length, weather resistant nylon 6.6, black, 25/PK
Also known as: 074983542307, PLT8EH-Q0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Black
Material: Nylon
Length: 28.300 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.085 in
Weight Capacity: 250 lbs
Color: Black
Length: 28.300 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.085 in