Recp TVSS 20A 125V 2P3W W/Led BL

Item #: 329189
Cat #: 5350BLS
UPC:
Sign In or Register to view pricing and more.
RECP TVSS 20A 125V 2P3W W/LED BL *** Discontinued ***

Overview

RECP TVSS 20A 125V 2P3W W/LED BL *** Discontinued ***
Also known as: 5350BLS

Specifications

Color: Blue
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade, Surge Protection
Color: Blue
Material: Thermoplastic, Nylon
Type: Duplex, Straight Blade, Surge Protection
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)