Cable, Pre-Wired, 40 Conductor, 22 AWG, 0.5m, (1.64')

Item #: 32925

Cat #: 1492-CABLE005Y

UPC: 662072802779

to view pricing and more.
Documents & Guides
Pre-Wired Cable, for Isolated 1756 16-Point, I/O Modules, 40 conductors, 22 AWG, with 1756-TBCH and IFM 40 pin Connector, 0.5 meter (1.64 Foot) *** Rockwell Automation Preferred Product ***

Overview

Pre-Wired Cable, for Isolated 1756 16-Point, I/O Modules, 40 conductors, 22 AWG, with 1756-TBCH and IFM 40 pin Connector, 0.5 meter (1.64 Foot) *** Rockwell Automation Preferred Product ***

Allen-Bradley® catalog 1492-CABLE005Y is a prewired cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072802779, 1492-CABLE005Y

Specifications

Conductors: 40
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 0.500 m
Special Program: Rockwell Automation Preferred Product
Conductors: 40
Type: Pre-Wired Cable
Length: 0.500 m
Family / Style: 1492
Gauge: 22 AWG
Special Program: Rockwell Automation Preferred Product