Mechanical Connectors - Lugs

Item #: 329274

Cat #: CB35-36-CY

UPC: 074983582167

to view pricing and more.
Documents & Guides
One-hole, copper, single barrel, offset floating tongue lug, #14 - #6 AWG, 3/16" (4.8mm) stud hole.

Overview

One-hole, copper, single barrel, offset floating tongue lug, #14 - #6 AWG, 3/16" (4.8mm) stud hole.
Also known as: 074983582167, CB35-36-CY

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8 - 6
Stud Size: 3/16 in
Material: Copper
Allowable Gauge Range: 8 - 6
Mounting: 1-Hole
Stud Size: 3/16 in