Legend Plate, 30 x 40mm, 22.5mm Opening, 1 Piece, White, Black Text

Item #: 32929

Cat #: 800F-34WE186

UPC: 781180262234

to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 1 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening

Overview

Legend Plate, 30 x 40 mm, 1 Piece, Snap in, Plate and Frame, White, with Black Text, "RESET", 22.5 mm Opening

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-34WE186 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend one piece. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180262234, 800F-34WE186

Specifications

Length: 2 in
Volts DC: 125
Family / Style: 800F
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Amps: 0.800
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2 in
Family / Style: 800F
Type: General Purpose
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Volts AC: 250
Amps: 0.800
Interrupt Rating AC: 200 kA