Incandescent Bulb, A19, 38W, 130V

Item #: 329300
Cat #: 38A-130V
UPC: 046135110702
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 38 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 400, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11070

Overview

Incandescent Bulb, 38 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 400, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11070
Also known as: 046135110702, 38A-130V

Specifications

Lumens: 400
Wattage: 38
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 400
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 38
Volts AC: 130
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)