40 Amp British Standard BS88 Fuse, Size FE, 690Vac/500Vdc

Item #: 329320

Cat #: 40FE

UPC: 051712834995

to view pricing and more.
Documents & Guides
40 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating

Overview

40 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712834995, 40FE

Specifications

Mounting: Stud
Amps: 40
Interrupt Rating DC: 200
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 40
Type: British Standard