Cable Management Rack, 48" High (1219mm)

Item #: 329334

Cat #: CMR19X47

UPC: 074983592364

to view pricing and more.
19" EIA Rack, Aluminum, Dimensions: 48.0 Inch H x 20.3 Inch W x 3.0 Inch D (1219mm x 514mm x 76mm)

Overview

19" EIA Rack, Aluminum, Dimensions: 48.0 Inch H x 20.3 Inch W x 3.0 Inch D (1219mm x 514mm x 76mm)
Also known as: 074983592364, CMR19X47

Specifications

Type: Rack
Color: Black
Material: Aluminum
Type: Rack
Material: Aluminum
Color: Black