Breaker, 45A, 600VAC, 25kAIC, 3P, Molded Case, Thermal Magnetic

Item #: 329370

Cat #: THED136045WL

UPC: 783164062816

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 45 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 45 Amp, 600 Volt AC, 25 kAIC, 3-Pole, Thermal Magnetic, with Lugs
Also known as: 783164062816, THED136045WL

Specifications

Poles: 3
Amps: 45
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Interrupt Rating DC: 125 kA
Amps: 45
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 25 kA