Incandescent Lamp, Double Life, B10, 40W, 120V, Frosted

Item #: 329375

Cat #: 40B10C/DLF/BL/2PK-120V

UPC: 046135133206

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Double Life, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13320*

Overview

Incandescent Lamp, Double Life, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13320*
Also known as: 046135133206, 40B10C/DLF/BL/2PK-120V

Specifications

Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: B10 (Blunt Tip)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Incandescent
Color: Frosted
Color Rendering Index (CRI): 100
Shape: B10 (Blunt Tip)
Base: Candelabra Screw (E12)