Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 329390
Cat #: 40B10/F/BL/2PK-120V
UPC: 046135134418
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13441*

Overview

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13441*
Also known as: 046135134418, 40B10/F/BL/2PK-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: B10 (Bent Tip)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Shape: B10 (Bent Tip)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)