Disconnect Switch, 600A, 600VAC, 250VDC, 3P, Fusible, NEMA 3R/5/12

Item #: 329403

Cat #: TH3366JR

UPC: 783164064100

to view pricing and more.
Documents & Guides
Disconnect Switch, 600A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 3R/5/12

Overview

Disconnect Switch, 600A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 3R/5/12
Also known as: 783164064100, TH3366JR

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 5
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12, NEMA 5