2 Pole 480vac 250vdc 40a Breaker

Item #: 329414

Cat #: TED124040

UPC: 783164068061

Sign In or Register to view pricing and more.
Documents & Guides
2 Pole 480vac 250vdc 40a Breaker

Overview

2 Pole 480vac 250vdc 40a Breaker
Also known as: 783164068061, TED124040

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 40
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Amps: 40
Interrupt Rating AC: 18 kA
Volts DC: 250
Poles: 2
Interrupt Rating DC: 10 kA