Breaker, 100A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

Item #: 329416

Cat #: TEB122100

UPC: 783164068740

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

The E150 product line consists of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, and Molded-Case Switches rated up to 150 Amps and 600 Volts AC. Catalog numbers include the complete breaker or switch. The WL catalog number suffix indicates that the devices come with Cu/Al line and load lugs. All TEB, TED, THED breakers suitable for reverse feed. 60/75 C rating through 100 amperes, 75 C rating above 100 amperes. TEB 2 POLE 240V 10K IC 100 AMP

Also known as: 783164068740, TEB122100

Specifications

Volts DC: 250
Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts DC: 250
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA