Corr. Loom Tubing Solid, .38" (9.7mm) x

Item #: 329429

Cat #: CLTS38N-C

UPC: 074983622580

to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, .38" (9.7mm) x 100', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, .38" (9.7mm) x 100', heat stabilized nylon 6, black.
Also known as: 074983622580, CLTS38N-C

Specifications

Length: 100 ft
Color: Black
Material: Nylon
Diameter: 0.380 in
Length: 100 ft
Material: Nylon
Color: Black
Diameter: 0.380 in