Incandescent Bulb, Double Life, G25, 40W, 120V, Soft White

Item #: 329459

Cat #: 40G25/DLSW/RP-120V

UPC: 046135141485

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Double Life, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 265, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14148*

Overview

Incandescent Bulb, Double Life, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 265, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14148*
Also known as: 046135141485, 40G25/DLSW/RP-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Lumens: 265
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 40
Lumens: 265
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Light Technology: Incandescent