Ted 1 Pole 277/480v 14k Ic 15 Amp

Item #: 329466

Cat #: TED113015

UPC: 783164082401

to view pricing and more.
Documents & Guides
the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.

Overview

the E150 Product Line Consists Of Thermal Magnetic Circuit Breakers, Magnetic Circuit Breakers, And Molded-case Switches Rated Up To 150 Amps And 600 Volts Ac.catalog Numbers Include The Complete Breaker Or Switch. The Wl Catalog Number Suffix Indicates That The Devices Come With Cu/al Line And Load Lugs.
Also known as: 783164082401, TED113015

Specifications

Mounting: Panel
Volts AC: 480, 277
Poles: 1
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 15