Duplex Receptacle, 15A, 125V, Slim, Brown

Item #: 329476
Cat #: 5262-S
UPC: 078477141106
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Contractor Pack, Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Brown

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Contractor Pack, Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Brown
15-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Brown
Also known as: 078477141106, 5262-S

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)