REXEL logo

Tape, Non-Detectable, Underground, LGND: Caution Buried Electric Line Below

Item #: 32951
Cat #: 42-101
UPC: 783250421015
Sign In or Register to view pricing and more.
Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Red, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations

Product Overview

Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Red, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations
Also known as: 783250421015, 42-101
Frequently Bought Together (53)
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
400 4" PVC Conduit, 10', Schedule 40
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Multiple
200MA 2" PVC Male Terminal Adapter.
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Multiple
30090ELB 3" PVC Elbow, 90°, Schedule 40
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Multiple
150CPL Coupling, Size: 1-1/2", Material: PVC
Multiple
300FA 3" PVC Female Terminal Adapter.
Multiple
250CPL 2-1/2" PVC Conduit Coupling
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
20045ELB 2" PVC Elbow, 45°, Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
200 2" PVC Conduit, 10', Schedule 40
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
200FA 2" PVC Female Terminal Adapter.
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Hubbell-Wiegmann
E0606NK Wireway Closure Plate, 6" x 6", Type 1, Gray, No KOs
Bridgeport Fittings
328 3" PLASTIC BUSHING 105 C
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
GRC20090 2" Rigid Elbow, 90°, Steel
Multiple
350 EMT Conduit, 3-1/2", Steel, 10'
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Ideal
31-340 Powr-Fish Pull Line, 6,500 Ft.
Thomas & Betts
5232 Liquidtight Connector, Straight, 1/2", Steel
Cooper Crouse-Hinds
15X 1 1/2 FITTINGS LOCKNUT
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Oldcastle Precast
1000025 Underground Box 10-1/4" x 16-3/4", High Density Reinforced Concrete
Oldcastle Precast
1020030 Pull Box Cover - Marked "Electric"
Bizline
R1038GSC Grounding Screw, # 10-32 x 3/8"

Specifications

Type: Tape, Underground
Product Width: 3 in
Color: Red
Length: 1000 ft
Type: Tape, Underground
Color: Red
Product Width: 3 in
Length: 1000 ft

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)