
to view pricing and more.
Documents & Guides
Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Red, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations
Overview
Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Red, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations
For protection, location and identification of underground utility installations.
Also known as: 783250421015, 42-101, BURIAL TAPE
Specifications
| Type: | Tape, Underground |
| Width: | 3 in |
| Color: | Red |
| Length: | 1000 ft |
| Type: | Tape, Underground |
| Color: | Red |
| Width: | 3 in |
| Length: | 1000 ft |