Disconnect Switch, Fusible, 600A, 600VAC, 3P, NEMA 4/4X, Heavy Duty

Item #: 329520

Cat #: TH3366SS

UPC: 783164089349

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 600 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, Fusible, 600 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089349, TH3366SS

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 600
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Mounting: Surface
Volts AC: 600