Neutral Kit, Insulated, 400A, 600VAC, 1/0 AWG - 600 MCM, Spectra

Item #: 329524

Cat #: TNIA400VG

UPC: 783164090451

to view pricing and more.
Documents & Guides
Neutral Kit, Insulated, 400 Amp, 600 Volt AC, 1/0 AWG - 600 MCM, Spectra

Overview

Neutral Kit, Insulated, 400 Amp, 600 Volt AC, 1/0 AWG - 600 MCM, Spectra
Also known as: 783164090451, TNIA400VG

Specifications

Type: Neutral Kit
Mounting: Panel
Gauge: 600 kcmil
Amps: 400
Poles: 1
Volts AC: 600
Material: Aluminum
Type: Neutral Kit
Gauge: 600 kcmil
Poles: 1
Material: Aluminum
Mounting: Panel
Amps: 400
Volts AC: 600