Neutral Kit, Insulated, 600A, 600VAC, 2/0 AWG - 500 MCM, Spectra

Item #: 329527

Cat #: TNIA600VG

UPC: 783164090468

to view pricing and more.
Documents & Guides
Neutral Kit, Insulated, 600 Amp, 600 Volt AC, 2/0 AWG - 500 MCM, Spectra

Overview

Neutral Kit, Insulated, 600 Amp, 600 Volt AC, 2/0 AWG - 500 MCM, Spectra
Also known as: 783164090468, TNIA600VG

Specifications

Type: Neutral Kit
Mounting: Panel
Amps: 600
Poles: 1
Volts AC: 600
Material: Aluminum
Gauge: 500 kcmil
Type: Neutral Kit
Amps: 600
Volts AC: 600
Gauge: 500 kcmil
Mounting: Panel
Poles: 1
Material: Aluminum