1
more

Cable Tie, In-Line, 15.3L (389mm) Light
Item #: 329528
Cat #: IT9115-CUV6B
UPC: 074983686056
to view pricing and more.
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h
Overview
Panduit Belt-Ty™ in line locking ties are easy to use thanks to low-profile snag-free heads and a belt-like parallel entry lock. Plus, with weather-resistant Nylon 6.6 material, they're ideal for indoor and outdoor environments and harsh UV light. Light-h
Also known as: 074983686056, IT9115-CUV6B
Specifications
| Material: | Nylon |
| Length: | 15.300 in |
| Material: | Nylon |
| Length: | 15.300 in |