Cable Tie, Metal Barb, 24.4L (620mm), Li

Item #: 32955

Cat #: BT7LH-C

UPC: 074983412877

to view pricing and more.
Dome-Top® barb ty cable tie, light-heavy cross section, 24.4 (620mm) length, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty cable tie, light-heavy cross section, 24.4 (620mm) length, nylon 6.6, natural, bulk package.

The BT7LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 24.4” (620mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.

Also known as: 074983412877, BT7LH-C

Specifications

Width: 0.275 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.400 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Diameter Range: 7 in
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 24.400 in
Size: Light-Heavy
Diameter Range: 7 in
Color: Natural
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®