Overview
BREAKER ED 2P 25A 480VAC 18KA LUGS
Also known as: 783643083783, ED42B025L
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 480 |
Poles: | 2 |
Amps: | 25 |
Mounting: | Panel |
Volts AC: | 480 |
Amps: | 25 |
Volts DC: | 250 |
Poles: | 2 |
Customer Reviews
No reviews for this product
(0)