800T Pilot Light, Xfmr Type PTT W/ Incand L A, White Plastic Lens

Item #: 32960

Cat #: 800T-PT16W

UPC: 781180187469

to view pricing and more.
Documents & Guides
800T Pilot Light, Xfmr Type PTT W/ Incand L A, White Plastic Lens, 120 V AC 50/60 Hz, Standard

Overview

800T Pilot Light, Xfmr Type PTT W/ Incand L A, White Plastic Lens, 120 V AC 50/60 Hz, Standard

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PT16W from Rockwell Automation® is a 120 V AC 50/60 Hz, 30 mm pilot light. It is an incandescent lamp with a white plastic lens. And it is push-to-test and transformer type. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180187469, 800T-PT16W

Specifications

Length: 2 in
Amps: 4
Volts DC: 125
Diameter: 9/16 in
Type: General Purpose
Volts AC: 250
Family / Style: 800T
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Length: 2 in
Volts DC: 125
Type: General Purpose
Family / Style: 800T
Interrupt Rating DC: 20 kA
Amps: 4
Diameter: 9/16 in
Volts AC: 250
Mounting: Cartridge