This product has been discontinued.

Heat Shrink, Flame-Retardant, 3/64", Black, (10) 6" Pieces
Item #: 329607
Cat #: HSTTV05-Y
UPC: 074983726295
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Flame-Retardant, 3/64", Black, (10) 6" Pieces, .046" Min. Expanded I.D., .023" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Overview
Heat Shrink, Flame-Retardant, 3/64", Black, (10) 6" Pieces, .046" Min. Expanded I.D., .023" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Also known as: 074983726295, HSTTV05-Y
Specifications
| Length: | 6 in |
| Color: | Black |
| Diameter: | 3/64 in |
| Volts AC: | 600 |
| Length: | 6 in |
| Diameter: | 3/64 in |
| Color: | Black |
| Volts AC: | 600 |