Carbon Steel Staple, 1/2 x 1"

Item #: 329635

Cat #: BCS1-5

UPC: 781789455518

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Carbon Steel Staple, 1/2 x 1 Inch

Overview

Carbon Steel Staple, 1/2 x 1 Inch

These staples are designed for use with wider cable such as NM and are made of high-grade carbon steel to help resist rust and corrosion. The sharp pointed leges are designed to drive straight into wood without splitting.

Also known as: 781789455518, BCS1-5

Features & Benefits

  • Resist rust and corrosion
  • Sharp-point legs drive straight without splitting wood
  • Use with wider cable such as NM
  • High-grade carbon steel construction

Specifications

Width: 1/2 in
Length: 1 in
Material: Carbon Steel
Width: 1/2 in
Material: Carbon Steel
Length: 1 in