Slotted Metric Duct,PVC,100mm x 75mm x 2

Item #: 329641

Cat #: MC100X75IG2

UPC: 074983742899

Sign In or Register to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 100mm W x 75mm H x 2M length, PVC, international gray.

Overview

Panduct® type MC metric narrow slot wiring duct, 100mm W x 75mm H x 2M length, PVC, international gray.

Panduct® type MC metric narrow slot wiring duct, 100mm W x 75mm H x 2M length, PVC, international gray.

Also known as: 074983742899, MC100X75IG2

Specifications

Length: 2 m
Width: 100 mm
Material: PVC
Height: 75 mm
Color: International Gray
Length: 2 m
Material: PVC
Color: International Gray
Width: 100 mm
Height: 75 mm