Breaker, 50A, 120/240VAC, 1P, Bolt On, 22kAIC

Item #: 329649

Cat #: THHQB1150

UPC: 783164118308

to view pricing and more.
Documents & Guides
Breaker, 50 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On

Overview

Breaker, 50 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On
Also known as: 783164118308, THHQB1150

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On