M-thn Ch1321 Power Block Cover,mara

Item #: 3297

Cat #: CH1321

UPC: 784337613217

to view pricing and more.
Documents & Guides
Marathon; Power Block Cover; 132 Series, Snap On, Hinged; Material: Thermoplastic; Color: Black; Size: 0.880 In Length X 2.870 In Width; Number Of Poles: 1

Overview

Marathon; Power Block Cover; 132 Series, Snap On, Hinged; Material: Thermoplastic; Color: Black; Size: 0.880 In Length X 2.870 In Width; Number Of Poles: 1
Also known as: 784337613217, CH1321

Specifications

Mounting: Snap On
Color: Black
Poles: 1
Material: Thermoplastic
Width: 0.880 in
Length: 2.870 in
Mounting: Snap On
Poles: 1
Width: 0.880 in
Color: Black
Material: Thermoplastic
Length: 2.870 in