Breaker, 100A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out

Item #: 329710
Cat #: THQD32100
UPC: 783164140125
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC

Overview

100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC
Also known as: 783164140125, THQD32100

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 100
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 100
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)