Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 2.5m (8.2')

Item #: 32972

Cat #: 1492-ACABLE025Z

UPC: 662072802717

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Bulletin 1492 pre-wired cables are designed to minimize control wiring in a panel. Pre-wired cables, when used with an IFM, replace the point-to-point wiring between Allen-Bradley programmable controller I/O modules and individual terminal blocks. The pre-wired cables have a removable terminal block or wiring arm at the I/O end of the cable and a cable connector on the other end to connect to the IFM. All of the pre-wired cables use #22 AWG wire and are 100% tested for continuity to make a perfect connection every time.

Also known as: 662072802717, 1492-ACABLE025Z

Specifications

Family / Style: 1492
Volts DC: 125
Type: General Purpose
Volts AC: 250
Length: 3 in
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 20 kA
Family / Style: 1492
Type: General Purpose
Length: 3 in
Amps: 60
Volts DC: 125
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA