BREAKER 15A 2P 120/240V 22K QPH

Item #: 329737

Cat #: Q215H

UPC: 783643148741

to view pricing and more.
Documents & Guides
BREAKER 15A 2P 120/240V 22K QPH

Overview

BREAKER 15A 2P 120/240V 22K QPH
Also known as: 783643148741, Q215H

Specifications

Poles: 2
Volts AC: 120/240
Amps: 15
Family / Style: QP
Interrupt Rating DC: 22 kA
Poles: 2
Amps: 15
Interrupt Rating DC: 22 kA
Volts AC: 120/240
Family / Style: QP