REXEL logo

Tape,Ideal,Barricade,OSHA Specifications Section 1010.144,LGND: Caution,YEL,POLY

Item #: 32977
Cat #: 42-001
UPC: 783250420018
Sign In or Register to view pricing and more.
Barricade Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Legend, LDPE, Yellow, 4 MIL Thickness, Elongation: = 400 PCT ASTM D882-75B, Tensile Strength: 2350 PSI TD, 1893 PSI MD ASTM D882, OSHA Specifications Section 1010.144

Product Overview

Barricade Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Legend, LDPE, Yellow, 4 MIL Thickness, Elongation: = 400 PCT ASTM D882-75B, Tensile Strength: 2350 PSI TD, 1893 PSI MD ASTM D882, OSHA Specifications Section 1010.144
Also known as: 783250420018, 42-001

Documents

Frequently Bought Together (50)
Bochner
TD60-USA Duct Tape, 2" X 60yd, Made In USA
Multiple
100 1" PVC Conduit, 10', Schedule 40
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100MA 1" PVC Male Terminal Adapter.
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Ideal
83-7171 Fork Terminal, Vinyl Insulated, 16-14 AWG. #10 Stud, Blue
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Ideal
83-9601 Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Ideal
31-340 Powr-Fish Pull Line, 6,500 Ft.
Ideal
83-9581 TRM QCK DISC VINL16-14AWG-25PK
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Superstrut
CPC075 Strut Strap, 1-Piece, 3/4", Steel
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Appleton
8371N 4" Square Exposed Work Cover, (2) Duplex Receptacles, 1/2" Raised
Ideal
83-7221 Fork Terminal, Vinyl Insulated, 12-10 AWG. #10 Stud, Yellow
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Multiple
400MA 4" PVC Male Terminal Adapter.
Eaton B-Line
N1212P PANEL, WHT STL FOR ENCLOSURE, 12X12
Appleton
8362 4" Square Exposed Work Cover, (1) GFCI, 1/2" Raised
Superstrut
CPC100 1IN COBRA (1.100-1.400) STD.PK.100
Eaton B-Line
66-HSENK Wireway End, 6" x 6", Type 1, Steel, No Knockout
Bridgeport Fittings
102-S 3/4" UL STEEL CONDUIT LOCKNUT
Appleton
5050S EMT Set Screw Coupling, 1/2", Steel
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
400CPL 4" PVC Conduit Coupling
Multiple
400 4" PVC Conduit, 10', Schedule 40
Ideal
42-201 Tape, Detectable Underground, LGND: Caution Buried Electric Line Below, Red
Multiple
40090ELB 4" PVC Elbow, 90°, Schedule 40
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bochner
GLGAL PVC Cement, Clear, 1 Gallon
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Ideal
42-101 Tape, Non-Detectable, Underground, LGND: Caution Buried Electric Line Below
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Bizline
RXPL-230 Pull Line, 6500', 230 Pound Capacity
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil

Specifications

Type: Caution
Product Width: 3 in
Length: 1000 ft
Color: Yellow, Yellow, Yellow
Type: Caution
Length: 1000 ft
Product Width: 3 in
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)