Glass Cloth Tape, 3/4" x 66'

Item #: 3298

Cat #: 03456

UPC: 695298034563

to view pricing and more.
Documents & Guides
Glass Cloth Electrical Tape, 77 PLYGLAS, Pressure Sensitive, Size: 3/4" Width, 66' Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

Overview

Glass Cloth Electrical Tape, 77 PLYGLAS, Pressure Sensitive, Size: 3/4" Width, 66' Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.
Also known as: 695298034563, 03456

Specifications

Length: 66 ft
Width: 3/4 in
Material: Fiber
Color: White
Length: 66 ft
Material: Fiber
Width: 3/4 in
Color: White