This product has been discontinued.

Safety Switch, Fused, Type 1, 3P, 600A, 240VAC, HD
Item #: 329806
Cat #: HF326N
UPC: 783643150331
to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, Neutral, NEMA 1, 600 Amp, 3 Pole, 3 Wire, 240 Volt
Overview
Heavy Duty Safety Switch, Fused, Neutral, NEMA 1, 600 Amp, 3 Pole, 3 Wire, 240 Volt
Also known as: 783643150331, HF326N
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 600 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Poles: | 3 |
| Amps: | 600 |
| IP/NEMA Rating: | NEMA 1 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |