30MM PILOT LIGHT WITH

Item #: 32985

Cat #: 800T-PT16B

UPC: 781180187438

to view pricing and more.
Documents & Guides
AB 800T-PT16B 30MM PILOT LIGHT WITH

Overview

AB 800T-PT16B 30MM PILOT LIGHT WITH
Also known as: 781180187438, 800T-PT16B

Specifications

Type: Midget
Length: 1 1/2 in
Volts AC: 120, 600
Amps: 0.125
Family / Style: 800T
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Type: Midget
Volts AC: 120, 600
Family / Style: 800T
Interrupt Rating DC: 10 kA
Length: 1 1/2 in
Amps: 0.125
Mounting: Cartridge