Servo Motor, Low Inertia, Brushless, 230V, 5000RPM, Frame Size 4, Stack Length 20

Item #: 329862

Cat #: MPL-A420P-SJ72AA

UPC: 820919979347

to view pricing and more.
Documents & Guides
Low-Inertia Brushless Servo Motors Product, 230 Volt, Frame Size 4 = 115 mm (4.53 in.), Stack Length 20 = 50.8 mm (2.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, (7) SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Low-Inertia Brushless Servo Motors Product, 230 Volt, Frame Size 4 = 115 mm (4.53 in.), Stack Length 20 = 50.8 mm (2.0 in.), 5000 RPM, Single-turn High-resolution Encoder. Keyed Shaft Extension, (7) SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems.

Also known as: 820919979347, MPL-A420P-SJ72AA

Specifications

Volts AC: 230
Type: Servo Motor, Low Inertia
Size: Frame 4
RPM: 5000
Volts AC: 230
Size: Frame 4
Type: Servo Motor, Low Inertia
RPM: 5000